Beli Rotex Coupling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FESTOOL Rotex
    Mulai

    Rp809.900

    FESTOOL Rotex
    Deskripsi:
    -From rough polishing, finish polishing, to polishing, you can work optimally with this one unit.-Double action and gear action can be switched with one touch.-Connect with FESTOOL dust collector for amazing dust collecting capacity.-Velcro pad type.-Pads can be easily replaced without tools.-With the Plug it cable type, a single cord can be used to connect multiple tools. -For coarse and finish sanding
    atribut:
    • Power Supply: 100V
  2. SKF PHE FRC NR Type Couplings
    Mulai

    Rp36.900

    SKF PHE FRC NR Type Couplings
    Deskripsi:
    With a higher load capacity than jaw couplings and virtually maintenance-free operation, FRC couplings are designed as a general-purpose coupling. The NR type is made of natural rubber. FRC couplings are able to cushion moderate shock loads, dampen low levels of vibration and accommodate incidental misalignment.
    atribut:
    • Size: 90
    • Material: NR
  3. TSUBAKI Chain Coupling Casing
    28%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp529.900

    TSUBAKI Chain Coupling Casing
    Deskripsi:
    For ease of mounting and inspection, the casing can be separated at a right angle to the shaft. The mating part to the hub is finished precisely to hold the hub firmly with no eccentricity. Furthermore, the other hole has a trapezoidal groove into which an oil seal is inserted for the prevention of oil leakage while holding the sprocket boss flexibly so that the flexibility of the coupling will not be lost. The coupling life is notably extended due to the prevention of both lubricant spatter and the infiltration of dust particles when installing the casing, which ensures effective lubrication. The casing protects the unit from corrosion and ensures safe operation
  4. Miki pulley Spider (For Spaflex Coupling)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp61.900

    Miki pulley Spider (For Spaflex Coupling)
    atribut:
    • Type: Related Product
    • Material (Spider): NBR (nitrile rubber)
  5. Sung-IL Machinery Jaw Type Flexible Coupling
    Mulai

    Rp249.900

    Sung-IL Machinery Jaw Type Flexible Coupling
    Deskripsi:
    - Power transmission through the spider (sleeve) in the middle- The highest durability comparing to other coupling series- Various clamping methods available- High precision with preloaded assembly- A Sleeve (Spider) is the medium that transmits motion absorbing impact and misalignment and it is the core part of Jaw couplings.- Hytrel®(made by Dupont) is superior in terms of mechanical strength, abrasion resistance and heat resistance whereas TPU (Thermoplastic polyurethane) has higher damping capacity.- According to material and shore stiffness, there are 3 types of sleeves, RD(Hytrel, Sh 63D), GR(Hytrel, Sh 98A) and BL(TPU, Sh 98A) respectively.
    atribut:
    • Angular (°): 1
    • End-play (mm): -0.4 to +1.0
  6. Miki pulley Spaflex Coupling
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    Miki pulley Spaflex Coupling
    atribut:
    • Allowable Declination (Degree): 1
    • Body Material: aluminum alloy
    • Dimension L1 (inch): 18.5
    • Dimensions l2 (mm): 12.2
    • Mass (kg): 0.12
    • Maximum Speed (rpm): 9000
    • Pilot Hole Diameter (phi mm): 5
    • Regular Torque (N m): 3
    • Shaft Hole Diameter d2 (phi mm): 6 to 20
    • Type: Joe Type
  7. Sung-IL Machinery Jaw Type Flexible Coupling SJC Series
    Mulai

    Rp259.900

    Sung-IL Machinery Jaw Type Flexible Coupling SJC Series
    Deskripsi:
    - Power transmission through the spider (sleeve) in the middle.- The highest durability comparing to other coupling series.- Various clamping methods available.- High precision with preloaded assembly.
  8. Sung-IL Machinery Double Disk Type Flexible Coupling
    BARU
    Mulai

    Rp849.900

    Sung-IL Machinery Double Disk Type Flexible Coupling
    Deskripsi:
    - The recommended shaft tolerance is h7.- Custom process (e.g. non-standard Inner diameter, special tolerance etc.) is also available upon a special request in prior to order placement.- Keyway is available. (Optional)- Due to interference of the middle parts, make sure the shaft is only inserted into L1 depth for IDs with ★ mark.- Side-clamp Hub Split is available (Optional)Slip Torque- The below table shows the actual permissible torque values when the slip torque value is lower than the coupling’s max. torque value.- If the slip torque value is lower than the coupling’s max. torque value, please check and compare between the slip torque in the below table and the operating torque value of the connected motor. It is safer to size up the coupling or use a key/keyway when the slip torque value is lower than the motor’s operating torque.- The below slip torque values may be subject to change according to different testing conditions. (e.g. shaft tolerance, Surface roughness, or acceleration/deceleration of driving shafts). On the other hand, the values could be affected when a different kind of fastening screw is used (body material or surface treatment). Therefore, we recommend you test under the same conditions before mounting.
    atribut:
    • Dimension L (mm): 52.6
    • Dimension L1 (mm): 19
    • Dimension F (mm): 6.3
    • Fastening Torque (N m): 8
    • Static Torsional Stiffness (N m/rad): 7000
    • Angular (°): 1.5
    • Parallel (mm): 0.2
    • Fastening Method: General clamp type
    • Shape: Cylinder
    • End Play (mm): ± 0.5
    • Inside Diameter d1 (mm): 22
    • Inside Diameter d2 (mm): 22
    • Maximum Speed (rpm): 7500
    • Maximum Torque (N m): 44
    • Moment of Inertia (kg.m²): 1.1x10-4
    • Outside Diameter D (mm): 54
    • Rated Torque (N m): 22
    • Screw Size: M5
    • Standard Inner Diameter (d1, d2) (mm): 22x22
  9. Mitsuboshi Hyperflex Coupling Mt Type Elastic Body (Kopling)
    Mulai

    Rp289.900

    Mitsuboshi Hyperflex Coupling Mt Type Elastic Body (Kopling)
    Deskripsi:
    Oil, excellent wear resistance, elasticity of polyurethane is also available as a standard.
  10. Sung-IL Machinery Double Disk Type Flexible Coupling
    Mulai

    Rp299.900

    Sung-IL Machinery Double Disk Type Flexible Coupling
    Deskripsi:
    - The Moment of Inertia and Mass values are based on products with max. Inner diameter- Max. torque/rated torque is the value regarding to a coupling's self-durability and is not related to slip-torque between the coupling bore and the shaft.
  11. Sung-IL Machinery Radial Beam Type Flexible Coupling SRBA Series
    Mulai

    Rp319.900

    Sung-IL Machinery Radial Beam Type Flexible Coupling SRBA Series
    Deskripsi:
    - The Moment of Inertia and Mass values are based on products with max. Inner diameter.- Max. torque/rated torque is the value regarding to a coupling's self-durability and is not related to slip-torque between the coupling bore and the shaft.
  12. Sung-IL Machinery Jaw Type Flexible Coupling SJCA Series
    Mulai

    Rp359.900

    Sung-IL Machinery Jaw Type Flexible Coupling SJCA Series
    Deskripsi:
    - The Moment of Inertia and Mass values are based on products with max. Inner diameter- Please modify rated/max. torque value with temperature correction factor when it's higher than 30°C.- Max. torque/rated torque is the value regarding to a coupling's self-durability and is not related to slip-torque between the coupling bore and the shaft (Set-screw type is usually less durable than other clamping method, thus please consider it has a complementary option e.g. keyway along with).
  13. Sung-IL Machinery Radial Beam Type Flexible Coupling SRB Series
    Mulai

    Rp149.900

    Sung-IL Machinery Radial Beam Type Flexible Coupling SRB Series
    Deskripsi:
    - SRB series is one-piece metal coupling with no backlash and absorbs misalignment through its slit structures. - SRB series is made of ultra high strength aluminum alloy material (AL-7075-T6) in order to enhance its durability. - SRB series has the "relief" space structure in the middle area, in case there is interference that causes damages.
  14. Sung-IL Machinery Oldham Type Flexible Coupling
    Mulai

    Rp229.900

    Sung-IL Machinery Oldham Type Flexible Coupling
    Deskripsi:
    SOH Series Classification. - SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment. - It has a simple structure for easier self-maintenance. - It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment. - Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances. - If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves. - Please indicate additional mark (TH) next to the part no. Please refer to “HOW TO ORDER” for more details. - Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series. - The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal (POM).
  15. Sung-IL Machinery Urethane Flexible Coupling
    Mulai

    Rp229.900

    Sung-IL Machinery Urethane Flexible Coupling
    Deskripsi:
    - SFC series is flexible with Urethane material and is especially excellent for absorbing misalignment to a greater extent. - The middle Urethane structure absorbs external impacts and absorbs vibration.
  16. Mitsuboshi Chunk Coupling S Series S Type
    Mulai

    Rp4.299.900

  17. Kanemitsu Flex Rubber
    Mulai

    Rp21.900

    Kanemitsu Flex Rubber
    atribut:
    • Type: Other parts
  18. Camelion Battery Charger (Baterai Cas)
    Mulai

    Rp53.900

    Camelion Battery Charger (Baterai Cas)
    Deskripsi:
    - RED Indicator (Charging or Fully Charged) - For battery Size AA-AAA-9V - Reverse Polarity - Economical Charger 6 hours (Baterry AA 1000mAh).
  19. GOLDEN SWAN Hose Nylon Braided High Pressure (Selang Air / Selang Benang)
    Mulai

    Rp849.900

    GOLDEN SWAN Hose Nylon Braided High Pressure (Selang Air / Selang Benang)
    atribut:
    • Size (inch): 5/8
    • Color: Transparant
    • Length (m): 50
Daftar Harga Rotex Coupling Terbaru October 2026
FESTOOL RotexRp809.900
SKF PHE FRC NR Type CouplingsRp36.900
TSUBAKI Chain Coupling CasingRp529.900
Miki pulley Spider (For Spaflex Coupling)Rp61.900
INNOTECH SNS Flexible Shaft Coupling (Kopling Flexibel)Rp28.900
Sung-IL Machinery Jaw Type Flexible CouplingRp249.900
Miki pulley Spaflex CouplingRp149.900
Sung-IL Machinery Jaw Type Flexible Coupling SJC SeriesRp259.900
Sung-IL Machinery Double Disk Type Flexible CouplingRp849.900
Mitsuboshi Hyperflex Coupling Mt Type Elastic Body (Kopling)Rp289.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)